Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
Granada Cabinet Pull, 128mm 5in Center to Center, Brushed Gold (Discontinued)
Mfr # 4135128GB
Zoro # G008790658
This Product is Discontinued
Key Features
- Finish Brushed Gold
- Material Zinc Alloy
- Length 6.79 in.
- Width 1.01 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisdom Stone
- MFR # 4135128GB
- Zoro # G008790658
- UPC # 841979104142
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 6.79 in. |
Width | 1.01 in. |
Details
Finish | Brushed Gold |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Granada Pull uses the classic Moroccan-inspired pattern, currently gracing homes across America. This pull fits well with many different styles, from bohemian chic to modern glam. The Granada Pull is a simply the frame of the pattern that allows the user to see through to the cabinet or drawer behind it for an added design element.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.