Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
Gabrielle Cabinet Pull, 96mm 3-3/4in Center to Center, Satin Nickel with Clear Crystals (Discontinued)
Mfr # 410696SN-C
Zoro # G108790848
This Product is Discontinued
Key Features
- Finish Satin Nickel
- Material Zinc Alloy
- Length 4.51 in.
- Width 0.89 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisdom Stone
- MFR # 410696SN-C
- Zoro # G108790848
- UPC # 841979100274
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.51 in. |
Width | 0.89 in. |
Details
Finish | Satin Nickel |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The Gabrielle is a delicate, pillow design enhanced with small crystals in the crevasses of the pillows.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.