Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
Carraway Cabinet Pull, 96mm 3 3/4in Center to Center, Polished Chrome (Discontinued)
Mfr # 410496CH
Zoro # G608790607
This Product is Discontinued
Key Features
- Finish Polished Chrome
- Material Zinc Alloy
- Length 4.76 in.
- Width 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisdom Stone
- MFR # 410496CH
- Zoro # G608790607
- UPC # 841979103763
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.76 in. |
Width | 1.3 in. |
Details
Finish | Polished Chrome |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
The caraway pull is a gorgeous addition if you're really looking to dress up the room. This pull is perfectly engineered to feel nice to the touch and goes with many different home styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.