Shop All Cabinet Handles & Pulls
This Product is Discontinued
Wisdom Stone
Bellissima Cabinet Pull, 96mm 3-3/4in Center to Center, Black with Clear Crystals (Discontinued)
Mfr # 411196B-C
Zoro # G308790877
This Product is Discontinued
Key Features
- Finish Black
- Material Zinc Alloy
- Length 4.63 in.
- Width 0.66 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisdom Stone
- MFR # 411196B-C
- Zoro # G308790877
- UPC # 841979100922
- Country of Origin India
- Category Cabinet Handles & Pulls
Dimensions
Length | 4.63 in. |
Width | 0.66 in. |
Details
Finish | Black |
Material | Zinc Alloy |
Item | Cabinet Pull |
Description
This beautiful pull comes in a wide variety of different finishes and crystal colors, making it a very versatile pull. The bellissima pull would go great on many different types of furniture, as well as in a closet, dry bar, or even the kitchen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.