Shop All Activity & Classroom Tables
Wisconsin Bench
Rectangle Activity Table, 29-1/4", 31-1/2", Laminate Top
Mfr # TOR7092-FX
Zoro # G9514970
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$437.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29-1/4", 31-1/2"
- Tabletop Material Laminate
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Material High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wisconsin Bench
- MFR # TOR7092-FX
- Zoro # G9514970
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29-1/4", 31-1/2" |
Depth | 36" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Type | Activity Table |
Surface Material | Laminate |
Description
Activity Table,Laminate Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Organizer Rack, 15-3/4inLx10inW, White (KCH-01869)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Vinyl (493N64)
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A6066-HRSE-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- GIFT MARK Gift Mark 3072GY Mid-Century Modern Kids Chair; Grey - 12.5 x 12.5 x 22.5 in. - Set of 2 (3072GY)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- Wisconsin Bench Office & School Tables