Shop All Activity & Classroom Tables
Wisconsin Bench
Rectangle Activity Table, 29-1/4", 31-1/2", Laminate Top
Mfr # TOR7083-FX
Zoro # G9514885
product price: $492.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 29-1/4", 31-1/2"
- Tabletop Material Laminate
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Material High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisconsin Bench
- MFR # TOR7083-FX
- Zoro # G9514885
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 29-1/4", 31-1/2" |
Depth | 30" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Type | Activity Table |
Surface Material | Laminate |
Description
Activity Table,Laminate Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, Vinyl/Metal (493P30)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- FLASH FURNITURE White Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-WH-GG)
- FLASH FURNITURE Horseshoe Activity Table, 60 X 66 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A6066-HRSE-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Green (YU-YCX-0013-2-RECT-TBL-GREEN-R-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3048-REC-OAK-T-A-GG)
- FLASH FURNITURE Bright Beginnings Commercial Grade Wooden Trapezoid Preschool Classroom Activity Table, (20.75"W x 47.25"D x 14.5"H), Beech (MK-ME088016-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-P-GG)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-002-2-SQR-TBL-BLUE-GG)
- Wisconsin Bench Office & School Tables