Shop All Activity & Classroom Tables
Wisconsin Bench
Rectangle Activity Table, 23-1/4 to 37-3/4", 25-1/2 to 39-1/2", Laminate Top
Mfr # TOR7082-ADJ
Zoro # G9514919
product price: $525.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$525.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Height 23-1/4 to 37-3/4", 25-1/2 to 39-1/2"
- Tabletop Material Laminate
- Frame Material 16 ga. Steel (Frame), 14 ga. Tube (Leg)
- Type Activity Table
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wisconsin Bench
- MFR # TOR7082-ADJ
- Zoro # G9514919
- Country of Origin United States
- Category Activity & Classroom Tables
Dimensions
Height | 23-1/4 to 37-3/4", 25-1/2 to 39-1/2" |
Depth | 30" |
Details
Item | Activity Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Frame Material | 16 ga. Steel (Frame), 14 ga. Tube (Leg) |
Type | Activity Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core), Polyurea (Edge) |
Surface Material | Laminate |
Description
Activity Table,Laminate Top,Adj
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, Bar Top, for 8 Ft. Banquet Table (WFT5-1296BT)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- OSBORNE WOOD PRODUCTS 29 x 4 Square Leg in Hickory (2290004000H)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0043-2-MOON-TBL-NAT-E-GG)
- FLASH FURNITURE Rectangle 23.625 X 47.25 X 23.5, Plastic, Steel Top, Brown (YU-YCY-060-RECT-TBL-NAT-GG)
- FLASH FURNITURE Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", 30" X 72" X 30.37", Laminate Top, Red (XU-A3072-REC-RED-T-A-CAS-GG)
- TUHOME Lyon Sideboard, Two Drawers, Double Door Cabinets, Dark Walnut (BLC6706)
- FLASH FURNITURE Rectangle 26 X 60 X 30, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-CON-GY-T-A-CAS-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-A-GG)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- Wisconsin Bench Activity & Classroom Tables