Shop All Ovens and Ranges
This Product is Discontinued
Wisco
Convection Oven, Adjustable Timer, 120V (Discontinued)
Mfr # 00620-001
Zoro # G4362556
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120
- Watts 1300
- Material Stainless Steel
- Overall Length (In.) 18
- Cooking Chamber Size H x W x D 8-5/8 x 14 x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wisco
- MFR # 00620-001
- Zoro # G4362556
- Country of Origin China
- Category Ovens and Ranges
Dimensions
Overall Length (In.) | 18 |
Cooking Chamber Size H x W x D | 8-5/8 x 14 x 11" |
Overall Width (In.) | 19 |
Overall Height (In.) | 14-1/4 |
Details
Item | Convection Oven |
Voltage | 120 |
Watts | 1300 |
Material | Stainless Steel |
Includes | High Speed Fan For Even Air Distribution, Removable Door, (3) Wire Racks, (3) 13 1/2 x 10 in Aluminum Baking Sheets, and Adjustable Timer |
Cooking Surface (in.) | 14 x 11 |
Heat Setting | 100 to 450 Deg. F |
Holding Capacity | 1/4" Sheet |
Amps | 10.9 |
Plug | 53" |
Description
Convection Oven, Material Stainless Steel, Includes High Speed Fan For Even Air Distribution, Removable Door, (3) Wire Racks, (3) 13 1/2 x 10 in Aluminum Baking Sheets, and Adjustable Timer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.