Shop All Wire Connectors
Wirthco
Wirthco 80880 22-18 AWG Twist-On Wire Connectors
Mfr # W48-80880
Zoro # G603748993
product price: $20.99
/ea
$20.99
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
- Brand Wirthco
- MFR # W48-80880
- Zoro # G603748993
- Country of Origin Taiwan, Province of China
- Category Wire Connectors
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.
Features- Rated to 300 volt max
- Make quick secure connections for positive continuity
- Reusable for easy circuit changes and addition
- Color: Grey
- Gauge (AWG): 22-18
- Weight : 0.01 lbs
- Country of Origin: Taiwan
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
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- CALBRITE Connector, Straight, 1-1/4in., Internal Ins (S61200FCS0)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (DTNF322)
- KS 16-14 3-pc F/I N/I 250 MQC, PK500 (30182)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-4B)
- MIDWEST FASTENER 22-18-16-14 Bullet Receptacles 20PK (70045)
- WAGO Connector, PK10 (221-415/996-010)
- GARDNER BENDER Hex Head Twist-On Wire Cnnector, 22-8, PK6 (19-1H1)
- DENDESIGNS KAB-3P 14 by 3 Pigtail Plus Adapter (DE567452)
- Wirthco Wire Connectors & Disconnects