Shop All Glass Fuses
Wirthco
Glass Fuse, AGC Series, 7.5A
Mfr # W48-24607
Zoro # G010820817
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 7.5A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24607
- Zoro # G010820817
- UPC # 14717650991
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 7.5A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | QUICKCABLE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Abandonment Plate, Wiring Box, Composite, Abandonmant (S1AP4BL)
- FIREYE 35-69 Heat Insulator, 1/2 (35-69)
- LEVITON Tggl Univ Slde Dimmer La (TSL06-1KT)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 24VDC (6000-002)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 1A, 300V AC, 10kA at 300V AC (GLR-1)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2A, 250V AC, 35A at 250V AC, 5 PK (S506-2-R)
- MERSEN Fuse, GDL Series, Time Delay, 1/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/8)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 750mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-750-R)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-7-R)
- MERSEN Fuse, GDL Series, Time Delay, 15A, 125V AC, 10kA at 125V AC, 5 PK (GDL15)
- Wirthco Fuses