Shop All Glass Fuses
Wirthco
Glass Fuse, AGC Series, 20A
Mfr # W48-24620
Zoro # G210738103
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 20A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24620
- Zoro # G210738103
- UPC # 10054246200
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 20A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | WIRTHCO |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (KTK-R-1/2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P6)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11587384)
- MERSEN Glass Fuse, Fast-Acting, 1.25A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-1/4)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 7A, 250V AC, 200A at 250V AC, 5 PK (MDQ-7)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-3-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (GDB-160MA)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 63mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-63-R)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- Wirthco Glass Fuses