Shop All Glass Fuses
Wirthco
Glass Fuse, AGC Series, 20A
Mfr # 24620-50
Zoro # G908383066
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 20A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # 24620-50
- Zoro # G908383066
- UPC # 10054600354
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Details
Series | AGC |
Amps | 20A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Description
Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- GARDNER BENDER 48" L Heavy Duty Cable Tie Black PK 50 (46-448UVB)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WALNUT BROWN (RE151-WB)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 15,000 lb L.R. (PC1212Z80217)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 800mA, 250V AC, 35A at 250V AC, 5 PK (GDB-800MA)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-8-R)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.30A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/10-R)
- Wirthco Fuses