Shop All Glass Fuses
Wirthco
Glass Fuse, AGC Series, 1A
Mfr # 24600-50
Zoro # G008383065
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 1A
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann AGC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # 24600-50
- Zoro # G008383065
- UPC # 10054600293
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Details
Series | AGC |
Amps | 1A |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU500)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 60A Amp Range, 300V AC/DC Volt Rating (LFT300601C)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.50A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.5-R)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1/2)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-1.25-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7-1/2)
- BARJAN 9A Buss Fuse; 5 per Card (058BPSFE9)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC8)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/8A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/8)
- Wirthco Fuses