Shop All Glass Fuses
Wirthco
Glass Fuse, AGC Series, 15A
Mfr # 24615-50
Zoro # G008383058
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 15A
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann AGC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # 24615-50
- Zoro # G008383058
- UPC # 10054600347
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Details
Series | AGC |
Amps | 15A |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- CANTEX Reducer, 1 x 3/4 In Conduit, PVC (5142221)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT14-50-Black)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1/2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 5 PK (S506-500-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (S506-125-R)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S506-2.5-R)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2.5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC2-1/2)
- Wirthco Fuses