Shop All Glass Fuses
Wirthco
Glass Fuse, AGC Series, 10A
Mfr # W48-24610
Zoro # G310820739
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 10A
- Body Style Cylindrical
- Body Material Glass
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24610
- Zoro # G310820739
- UPC # 747925276997
- Country of Origin China
- Category Glass Fuses
Details
Series | AGC |
Amps | 10A |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | FUNNEL KING |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3.15A, 125V AC, 10kA at 125V AC, 5 PK (GMA-3.15-R)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 6A, 125V AC, 1kA at 125V AC, 5 PK (AGX-6)
- MERSEN Fuse, GDL Series, Time Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL6)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMF-4)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 500mA, 250V AC, 35A at 250V AC, 5 PK (S500-500-R)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 10A, 250V AC, 100A at 250V AC, 5 PK (S500-10-R)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (GDB-8A)
- Wirthco Glass Fuses