Shop All Glass Fuses
Wirthco
Glass Fuse, AGC Series, 10A
Mfr # 24610-50
Zoro # G308383055
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Amps 10A
- Body Style Cylindrical
- Body Material Glass
- Equivalent Brand and Series Bussmann AGC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirthco
- MFR # 24610-50
- Zoro # G308383055
- UPC # 10054600330
- Country of Origin Taiwan, Province of China
- Category Glass Fuses
Details
Series | AGC |
Amps | 10A |
Body Style | Cylindrical |
Body Material | Glass |
Equivalent Brand and Series | Bussmann AGC |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | EATON BUSSMANN |
Description
Limited Lifetime Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL DIN Rail Ethernet Protector, Cat 6, Rj45 In/Out (MJ8-C6A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BA5)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.5A, 250V AC, Non-Indicating (BP/GMA-500MA)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/4-R)
- MERSEN Fuse, GDL Series, Time Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL3)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 500mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-500-R)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 800mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-800-R)
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.25A)
- Wirthco Fuses