Shop All Fuse Accessories
Wirthco
Fuse Holder, 60A Amp Range, Wire Leads
Mfr # W48-31860
Zoro # G610531557
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Wire Leads
- Amp Range 60A
- Max. Amps 60A
- Wire Range 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-31860
- Zoro # G610531557
- UPC # 10054318600
- Country of Origin China
- Category Fuse Accessories
Details
Connector Type | Wire Leads |
Amp Range | 60A |
Item | Fuse Holder |
Max. Amps | 60A |
Wire Range | 8 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left (9001SKS34B)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- RELIANCE CONTROLS 10/3 SJTW 125 V 20 ft. L Generator Power Cord (PC3120)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- QUICKCABLE Fuse Holder, 10A Amp Range, Glass Fuse Type (509650-2001)
- INSTALLBAY BY METRA Fuse Holder, Wire Leads, Automotive Fuse Type (ANLFH)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-30CF)
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 240V AC Volt Rating, 3 Poles, Box Lug, Midget Fuse Type (CCP2-3-30M)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Class J Fuse Type (CH60J3I)
- Wirthco Fuse Accessories