Shop All Automotive Fuses
Wirthco
Fuse Brown Blade
Mfr # W48-2435750
Zoro # G310580466
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Color Code Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-2435750
- Zoro # G310580466
- UPC # 10054600095
- Country of Origin China
- Category Automotive Fuses
Details
Body Style | Blade |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Color Code | Brown |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- WIREMOLD Deep Box Fitting, Ivory, PVC (NM2048)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PGC)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 7.5A, 32V DC, 100 PK (509105-100)
- FEDERAL SIGNAL Switch Box, 12V, 6 Terminals, Lamp Cap. 20 (SW300-B)
- SEACHOICE Automotive Fuse, ATC Series, 5A, Not Rated (11329)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 25 PK (509110-025)
- BUYERS PRODUCTS 9 Foot Harness For Electrically Operated Sectional valve (HVEH9)
- Wirthco Automotive Fuses