Shop All Funnels & Accessories
Wirthco Funnel King
8 Qt. E-Z Smart Drum Funnel with 2 Threads
Mfr # 32015
Zoro # G508620189
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Type Funnel with Cover
- Height 13 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco Funnel King
- MFR # 32015
- Zoro # G508620189
- UPC # 10054320153
- Country of Origin China
- Category Funnels & Accessories
Dimensions
Height | 13 in |
Details
Material | Polypropylene |
Type | Funnel with Cover |
Color | Yellow |
Description
With the funnel extension, trapped air stops the liquid from filling to the top of the barrel. It leaves just enough room to add 2 gallons more to the barrel, which is the capacity of the E-Z Smart drum funnel. In order for the Smart Funnel to work properly, it must be removed immediately when fluid no longer flows freely. This means the drum is full and cannot take any more fluid.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Wht Nyln Body Mldg Ret 7mm Hole 10mm Stem L PK25 (13103PK)
- WESTAR Engine Torque Strut Mount - Front, EM-3090 (EM-3090)
- WEATHER GUARD Ford Van Window Screen, Rear Door (88022)
- BUYERS PRODUCTS Buyers Products Square Head Set Screw Comes In Two Sizes To Fit Your Drive Shaft Set Screw Needs. (34)
- WIRTHCO FUNNEL KING 3 Qt. Drum Funnel with 2 Bung Threads (32400)
- WIRTHCO FUNNEL KING 4 Qt. Drum Funnel with 2 Threads & Lockable Lid (32425)
- JUSTRITE Yellow Polyethylene/Steel Funnel (14411)
- ZEELINE 1 qt Galvanized Funnel with Screen (701)
- CTA MANUFACTURING OIL FILLER ADAPTER FOR HEMI (CTA7487)
- LUBRIMATIC Funnel, 10 oz., Tin, Silver (75-009)
- ASSENMACHER SPECIALTY TOOLS OIL FUNNEL THREADED SUBARU (AHOFSU1042)
- Wirthco Funnel King Funnels & Accessories