Shop All Fuse Assortments
Wirthco
Automotive Fuse Kit, ATO/ATC Series, 40 Fuses Included 5 A to 30 A, 42 PK
Mfr # W48-30914
Zoro # G410580366
product price: $34.25
/pk 42, $0.82/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATO/ATC
- Total Number of Fuses Included 40
- DC Voltage Rating Not Rated
- Fuse Kit Amp Range 5 A to 30 A
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-30914
- Zoro # G410580366
- UPC # 10054309141
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATO/ATC |
Total Number of Fuses Included | 40 |
DC Voltage Rating | Not Rated |
Fuse Kit Amp Range | 5 A to 30 A |
AC Voltage Rating | Not Rated |
Tool Included | (1) Puller/Tester |
Body Style | Blade |
Body Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4201610)
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- EATON BUSSMANN Automotive Fuse Kit, 6 Fuses Included H(K) Class, 20 A to 60 A, 250V AC (3261187)
- K-TOOL INTERNATIONAL Automotive Fuse Kit, 120 Fuses Included 2 A to 30 A, Not Rated (KTI00081)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 5 Fuses Included 10 A to 30 A, Not Rated (BP/ATC-A5-RP)
- SEA DOG Automotive Fuse Kit, ATM Series, 30 Fuses Included 3 A to 20 A, Not Rated (445090-1)
- EATON BUSSMANN Glass Fuse Kit, SFE Series, 6 Fuses Included 4 A to 9 A, 32V AC (BP/SFE-AL6-RP)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- Wirthco Fuses