Shop All Fuse Assortments
Wirthco
Automotive Fuse Kit, ATM Series, 6 Fuses Included 5 A to 30 A, Not Rated, 6 PK
Mfr # W48-30913
Zoro # G710580318
product price: $17.89
/pk 6, $2.98/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Series Included ATM
- Total Number of Fuses Included 6
- Fuse Kit Amp Range 5 A to 30 A
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-30913
- Zoro # G710580318
- UPC # 10054309134
- Country of Origin China
- Category Fuse Assortments
Details
Item | Automotive Fuse Kit |
Fuse Series Included | ATM |
Total Number of Fuses Included | 6 |
Fuse Kit Amp Range | 5 A to 30 A |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Tool Included | None |
Body Style | Blade |
Body Material | Plastic |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.5in ID, Black, 100ft (FP301-1.5-100'-BLACK-SPOOL)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JLS050)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- EATON BUSSMANN Fuse Assortment, 32V AC, 10 PK (BP/AGC-AH10-RP)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 10 A to 30 A, 250V AC, 32V AC (BP/AGC-A5-RP)
- SEA DOG Automotive Fuse Kit, ATO Series, 80 Fuses Included 3 A to 30 A, Not Rated (445155-1)
- PROAIRE Hard Start Capacitor Kit (PHSK-1-3T)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 100 Fuses Included 3 A to 40A, Not Rated (CDY10TRY-ATC)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- Wirthco Fuses