Shop All Automotive Fuses
Wirthco
Automotive Fuse, 7.5A, Not Rated
Mfr # W48-24357
Zoro # G110580420
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Blade
- DC Voltage Rating Not Rated
- Amps 7.5A
- AC Voltage Rating Not Rated
- Equivalent Series ATO/ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24357
- Zoro # G110580420
- UPC # 10054243575
- Country of Origin China
- Category Automotive Fuses
Details
Body Style | Blade |
DC Voltage Rating | Not Rated |
Amps | 7.5A |
AC Voltage Rating | Not Rated |
Equivalent Series | ATO/ATC |
Item | Automotive Fuse |
Color Code | Brown |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 1m (7000-40041-6350100)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to LC, 1 M (GBLC2-D4-01)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- BUYERS PRODUCTS 8 Function Programmable Pre-Wired Switch Panel For Lightbar Operation (6391209)
- EATON BUSSMANN Fuse Auto Atc 5Amp Cd5 (BP/ATC-5-RP)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 25 A (CBT-25N)
- FEDERAL SIGNAL Switch Box, 12V, 6 Terminals, Lamp Cap. 20 (SW300-B)
- GROTE Circuit Breaker, Univ. Plug-In, 30 Amp (82-2198)
- EATON BUSSMANN Emergency Fuse Kt Toyota (BP/EFC-TOYOTA)
- Wirthco Fuses