Shop All Automotive Fuses
Wirthco
Automotive Fuse, 60A, Not Rated
Mfr # W48-24560
Zoro # G810580393
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Body Style Blade
- AC Voltage Rating Not Rated
- Amps 60A
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24560
- Zoro # G810580393
- UPC # 747925276980
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Body Style | Blade |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Amps | 60A |
Color Code | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-240A)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB5AA18)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- VICTRON ENERGY MEGA-fuse 200A/58V for 48V products (1 pc) (CIP137200010)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK5 (1732PK)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- BLUE SEA SYSTEMS Blue Sea 5141 60AMP MAXI Fuse (5141)
- EATON BUSSMANN Automotive Fuse, ATC Series, 1A, 32V DC, Non-Indicating (ATC-1)
- EATON BUSSMANN Automotive Fuse, SFE Series, 9A, 32V DC, Indicating, 5 PK (SFE-9)
- Wirthco Automotive Fuses