Shop All Automotive Fuses
Wirthco
Automotive Fuse, 5A, Not Rated
Mfr # W48-24355
Zoro # G610580661
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Blade
- Amps 5A
- Equivalent Series ATO/ATC
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirthco
- MFR # W48-24355
- Zoro # G610580661
- UPC # 10054243551
- Country of Origin China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Body Style | Blade |
Amps | 5A |
Equivalent Series | ATO/ATC |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Color Code | Tan |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 14/3 (1FD92)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- EATON BUSSMANN Automotive Circuit Breaker, CB1911 Series, 30 A (CB1911-30)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- EATON BUSSMANN Automotive Fuse, FLM Series, 80A, 32V DC, Non-Indicating (FLM-80)
- GROTE Breaker, Std Blade Fuse, Type III, 25A (82-2358)
- DISCO Stndrd Blade Fuses 30 Amp Grn Type ATO PK5 (1715PK)
- EATON BUSSMANN Cooper Bussmann NO.64 64 Piece Atm and Max Fuse Kit (158560)
- Wirthco Fuses