Shop All Automotive Fuses
Wirthco
Automotive Fuse, 50A, Not Rated
Mfr # W48-24550
Zoro # G810580515
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Amps 50A
- Body Style Blade
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24550
- Zoro # G810580515
- UPC # 10054245500
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Amps | 50A |
Body Style | Blade |
Color Code | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Small Alum Cable Clips for Exterior, PK15 (PAW-1525L1)
- NVENT HOFFMAN VersaRack Hardware Kit, Black, Mild Steel (EVKIT)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- MAXXIMA LED FLASHER CONTROL MODULE 12V (M50910)
- BLUE SEA SYSTEMS Blue Sea 5257 MIDI/AMI Fuse 125 Amp (5257)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- LITTELFUSE Midi Flex Bolt-Down Fuse Block (04981038-BP)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- LITTELFUSE Automotive Fuse, ATO Series, 3A, 32V DC (L24-ATO3BP)
- Wirthco Fuses