Shop All Automotive Fuses
Wirthco
Automotive Fuse, 3A, Not Rated
Mfr # W48-24353
Zoro # G310580657
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series ATO/ATC
- Body Style Blade
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Amps 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24353
- Zoro # G310580657
- UPC # 747925276812
- Country of Origin China
- Category Automotive Fuses
Details
Equivalent Series | ATO/ATC |
Body Style | Blade |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Amps | 3A |
Color Code | Violet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A4J)
- EATON BUSSMANN Circuit Limiter, ANL Series, 35A, Fast-Acting, 32V AC, Bolt-On (ANL-35)
- SG TOOL AID Double Wall Adhesive Heat Shrink Tubes Assortment (23210)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- FEDERAL SIGNAL Taillight Flasher, Universal (FHL-TAIL)
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20257)
- GROTE Replacement Switch and Harness (48532)
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 150 Amp (SU57429)
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- Wirthco Automotive Fuses