Shop All Automotive Fuses
Wirthco
Automotive Fuse, 30A, Not Rated
Mfr # W48-24530
Zoro # G210580467
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style Blade
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Amps 30A
- Color Code Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wirthco
- MFR # W48-24530
- Zoro # G210580467
- UPC # 747925276973
- Country of Origin China
- Category Automotive Fuses
Details
Body Style | Blade |
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Amps | 30A |
Item | Automotive Fuse |
Color Code | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Cable Ties 11" Long 50 lbs. Tensile Strg. PK100 (1703PK)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN481800500)
- DAYTON Class 2 Transformer, 96 VA, Not Rated, 65 °C, 24V AC, 120/208/240/480V AC (4VZF8)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow (HS374-YW)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- LITTELFUSE Fuse - Mega 32V, 125A 1Pc Card (0MEG125.XP)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 2A, 32V DC, 100 PK (509101-100)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 25A, 32V DC, Indicating, 2 PK (BP/ATC-25ID)
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- GROTE Rocker Switch, On/Off, Blue, 20A (82-1904)
- THE BEST CONNECTION 10 Amp Red Atc Fuse (2433E)
- Wirthco Fuses