Shop All Automotive Fuses
Wirthco
Automotive Fuse, 30A, Not Rated
Mfr # W48-24130
Zoro # G910580620
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Amps 30A
- Body Style Blade
- AC Voltage Rating Not Rated
- Equivalent Series ATM/Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24130
- Zoro # G910580620
- UPC # 747925276799
- Country of Origin China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Amps | 30A |
Body Style | Blade |
AC Voltage Rating | Not Rated |
Equivalent Series | ATM/Mini |
Color Code | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 25FT- Clear (HS3-100-25-CL)
- SIEMENS Auxiliary Contact, 10A, Front Mounting (3RH29111HA22)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- DISCO Micro Blade Fuses 7.5 Amp Brwn 2 Blade Type PK5 (14278PK)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- EATON BUSSMANN 5PK 5A AGC Glass Fuse (BP/AGC-5-RP)
- BUYERS PRODUCTS 12 Volt Toggle Switch With 2 Blade Terminals (SW9111)
- DISCO Low Profile Mini Blade Fuses 20 Amp Ylw Type ATM PK5 (10833PK)
- QUICKCABLE Automotive Fuse, ATC Series, 3A, 32V DC, 100 PK (509123-100)
- Wirthco Fuses