Shop All Automotive Fuses
Wirthco
Automotive Fuse, 25A, Not Rated
Mfr # W48-24375
Zoro # G010580537
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 25A
- Body Style Blade
- Equivalent Series ATO/ATC
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24375
- Zoro # G010580537
- UPC # 10054243759
- Country of Origin China
- Category Automotive Fuses
Details
Amps | 25A |
Body Style | Blade |
Equivalent Series | ATO/ATC |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Color Code | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1402-250)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- FERRAZ SHAWMUT Automotive Fuse, AJT Series, 125A, 500V DC, Indicating (AJT125)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20256)
- BLUE SEA SYSTEMS Blue Sea Systems 7064-BSS ATO/ATC-Style Circuit Breaker - 10 Amp (Red), Pack of 2 (7064-BSS)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- Wirthco Automotive Fuses