Shop All Automotive Fuses
Wirthco
Automotive Fuse, 25A, Not Rated
Mfr # W48-24125
Zoro # G810580683
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series ATM/Mini
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
- Amps 25A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24125
- Zoro # G810580683
- UPC # 747925276782
- Country of Origin China
- Category Automotive Fuses
Details
Equivalent Series | ATM/Mini |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Body Style | Blade |
Amps | 25A |
Color Code | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- GE Thermal Unit, 9.90 to 11.70A (CR123C113B)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZH-240U)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- EATON BUSSMANN Cooper Bussmann NO.53 ATC Max Fuse Repair Kit; 45 Piece (158559)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATC-15ID)
- BLUE SEA SYSTEMS Blue Sea Systems 7054-BSS Push Button Reset Only Quick Connect Circuit Breaker - 10 Amp (7054-BSS)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- Wirthco Automotive Fuses