Shop All Automotive Fuses
Wirthco
Automotive Fuse, 20A, Not Rated
Mfr # W48-24370
Zoro # G610580449
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- AC Voltage Rating Not Rated
- Body Style Blade
- DC Voltage Rating Not Rated
- Equivalent Series ATO/ATC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24370
- Zoro # G610580449
- UPC # 10054243704
- Country of Origin China
- Category Automotive Fuses
Details
Amps | 20A |
AC Voltage Rating | Not Rated |
Body Style | Blade |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Equivalent Series | ATO/ATC |
Color Code | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/8 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x200)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (XB5AG03)
- EATON BUSSMANN Semiconductor Fuse, FWP-A22F Series, 50A, Fast-Acting, 700V AC, Cylindrical (FWP-50A22F)
- ANDERSON POWER PRODUCTS SB175 ENVIRO BOOT W/COVER, LOAD (36037P1)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- SUPERJOCK s Blue Sea MIDI-AMI Fuse 125 Amp (SU57428)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- GROTE Circuit Breaker, Thermal, 60 Amp (82-2216)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 25 A (CBC-25)
- QUICKCAR RACING PRODUCTS Quickcar Racing Products QRP55-012 Master Disconnect Switch with Alternator Posts (QRP55-012)
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- Wirthco Fuses