Shop All Automotive Fuses
Wirthco
Automotive Fuse, 20A, Not Rated
Mfr # W48-24120
Zoro # G910580675
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Equivalent Series ATM/Mini
- AC Voltage Rating Not Rated
- Body Style Blade
- Amps 20A
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24120
- Zoro # G910580675
- UPC # 747925276737
- Country of Origin China
- Category Automotive Fuses
Details
Equivalent Series | ATM/Mini |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Amps | 20A |
Item | Automotive Fuse |
DC Voltage Rating | Not Rated |
Color Code | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP38)
- INTERMATIC Electrical Box Cover, 2 Gang, UV Stabilized Polycarbonate (WP5221C)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATC-10ID)
- FEDERAL SIGNAL ALTERNATING LIGHTBAR FLASHER 20 AMP (FA3-SC)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 20 A (CBT-20M)
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- GROTE Turn Signal Switch (48522)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (ATC-15)
- Wirthco Automotive Fuses