Shop All Automotive Fuses
Wirthco
Automotive Fuse, 15A, Not Rated
Mfr # W48-24365
Zoro # G710580394
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Equivalent Series ATO/ATC
- Body Style Blade
- Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24365
- Zoro # G710580394
- UPC # 10054243650
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
AC Voltage Rating | Not Rated |
Equivalent Series | ATO/ATC |
Body Style | Blade |
Amps | 15A |
Color Code | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN End Cap Kit, Steel (LEC)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS52B)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M30-L62mm-brass (XS630B1PAL10)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- GROTE Breaker, Std Blade Fuse, Type III, 25A (82-2358)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- GROTE Circuit Breaker, Univ. Plug-In, 40 Amp (82-2201)
- EATON BUSSMANN Automotive Fuse, FMX Series, 20A, 12V DC, Non-Indicating (FMX-20)
- AFTERMARKET Cooper Bussmann Fuse (CBF-FMX25-JN)
- MOTORMITE 14 Gauge Fusible Link Wire Carded Fuse Holder, 85623 (85623)
- Wirthco Fuses