Shop All Automotive Fuses
Wirthco
Automotive Fuse, 15A, Not Rated
Mfr # W48-24115
Zoro # G910580538
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- AC Voltage Rating Not Rated
- Equivalent Series ATM/Mini
- Body Style Blade
- Amps 15A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24115
- Zoro # G910580538
- UPC # 10054241151
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
AC Voltage Rating | Not Rated |
Equivalent Series | ATM/Mini |
Item | Automotive Fuse |
Body Style | Blade |
Amps | 15A |
Color Code | Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Momentary Action (3SE29031AA20)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- LEDEX Solenoid (2787-F-34)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20503)
- FEDERAL SIGNAL Switch Box, 12V, 4 Terminals, Lamp Cap. 20 (SW200-B)
- BUYERS PRODUCTS 8 Function Switch Panel (Five On/Off, Three Momentary or On/Off) (6391308)
- LITTELFUSE Automotive Fuse, ATO Series, 5A, 32V DC, Indicating, 5 PK (ATO5)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150PB)
- DISCO Fuse/Female PAL Sample Board Sizes/Amperage (SB1001)
- Wirthco Automotive Fuses