Shop All Automotive Fuses
Wirthco
Automotive Fuse, 10A, Not Rated
Mfr # W48-24360
Zoro # G610580500
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Equivalent Series ATO/ATC
- AC Voltage Rating Not Rated
- DC Voltage Rating Not Rated
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24360
- Zoro # G610580500
- UPC # 10054243605
- Country of Origin China
- Category Automotive Fuses
Details
Amps | 10A |
Equivalent Series | ATO/ATC |
AC Voltage Rating | Not Rated |
DC Voltage Rating | Not Rated |
Item | Automotive Fuse |
Body Style | Blade |
Color Code | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JJS-30)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 10A, 500V AC, 50kA at 500V AC (10D27)
- EATON Replacement Coil, NEMA, 120VAC, Size 4, 5 (9-1891-1)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- DISCO Micro2 Fuse Block Adapter 4 3/4" Red Lead 16 AWG Wire (17514PK)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 10A, 32V DC, 25 PK (509106-025)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 100 A (CB100PB)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- DISCO Micro Blade Fuses 10 Amp Red 3 Blade Type PK2 (13426PK)
- EATON BUSSMANN Automotive Circuit Breaker, CB222 Series, 15 A (CB222-15)
- Wirthco Automotive Fuses