Shop All Automotive Fuses
Wirthco
Automotive Fuse, 10A, Not Rated
Mfr # W48-24110
Zoro # G010580544
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Voltage Rating Not Rated
- Equivalent Series ATM/Mini
- Amps 10A
- AC Voltage Rating Not Rated
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wirthco
- MFR # W48-24110
- Zoro # G010580544
- UPC # 747925276713
- Country of Origin China
- Category Automotive Fuses
Details
DC Voltage Rating | Not Rated |
Equivalent Series | ATM/Mini |
Amps | 10A |
AC Voltage Rating | Not Rated |
Body Style | Blade |
Item | Automotive Fuse |
Color Code | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- TELEMECANIQUE SENSORS Float Rod, 30 In, SS (9049T1S)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23956601)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- WIRTHCO 12 Volt Fuse Block (W48-30111)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- BLUE SEA SYSTEMS Blue Sea 5123 60A ANL Fuse (5123)
- EATON BUSSMANN Automotive Circuit Breaker, CB211 Series, 20 A (CB211-20)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- Wirthco Fuses