Shop All Power Strips
Wiremold
Wiremold Surge Protected Power Strip, 10 Outlets, 15A, 3kA, 15' Cord
Mfr # 4810ULBD*
Zoro # G305735307
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 10
- Voltage 125V
- Max. Amps 15A
- Mounting Style Spring Clip
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 4810ULBD*
- Zoro # G305735307
- UPC # 786776100976
- Country of Origin Mexico
- Category Power Strips
Details
Number of Outlets | 10 |
Voltage | 125V |
Max. Amps | 15A |
Mounting Style | Spring Clip |
Housing Material | Aluminum |
NEMA Receptacle Configuration | Simplex |
Features | Surge Protection, EMI/RFI Noise Reduction, Space Saving Low Profile, Protection Indication, Resettable Circuit Breaker, Product Warranty |
Type | PIOC |
Enclosure Rating | Dry Interior Locations |
Phase | 1 |
Standards | cULus Listed |
Hz | 60 Hz |
Description
Ten outlets, 15' (4.6m) cord. Length 48'' (1.2m). Receptacle center-to-center 4'' (101mm). 15 amp unit with a 15a resettable circuit breaker.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Data Connector Kit-Type D, 25-Pin, Female (ATD25FCK)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22957583)
- BLUE SEA SYSTEMS Blue Sea 5257 MIDI/AMI Fuse 125 Amp (5257)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW36)
- WIREMOLD 15 Power Outlet Strip 6 Outlet 20A 120V (ULB620-15)
- WIREMOLD Ground Box, Exterior, Black, Prewired (XB814)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- WIREMOLD 5-Out 15Ft Cord (UL100BD)
- WIREMOLD Outlet Strip, Hard Wired, 4 ft. (G20GB306)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- GE GE 6-Outlet Power Strip, 7ft Cord, Black (37816)
- Wiremold Power Strips