Shop All Test Equipment Accessories
Wiremold
Wiremold NM1 5 ft. Ivory Plastic Channel Wiremold
Mfr # 584904
Zoro # G003999292
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 584904
- Zoro # G003999292
- Country of Origin United States
- Category Test Equipment Accessories
Description
Features
- Size - 5 ft.
- Ivory Plastic
- Channel Wiremold
- 2 Parts, Base & Cover
- Accepts 10 - No. 14 Or 7 - No. 12
- Dimension - 60 x 1.3 x 0.4 in.
- Item weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T108)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 3P 15A 250V - NEMA L6-15P (YGA027)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- CALBRITE Weatherproof Box Cover, 2 53/64", 4 1/2 (S60000VDRO)
- WIREMOLD Wiremold 6699912 White Cordmate Wire Channel (6699912)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL COMPRESSION TEST SET (KHTU-15-70)
- K&S PRECISION METALS ROD 1/8""X12"" SS CD1 (87135)
- ESSENTIAL PET PRODUCTS Essential Pet Products LV-9000-S Dog Fence Waterproof Wire Splices; 2 Pack (LV-9000-S)
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- ATC 354C Series Shawnee II High Speed Counter (354C-350-Q30-PX)
- K&S PRECISION METALS ROD 3/16""X12"" SS CD1 (87137)
- Wiremold Test Equipment Accessories