Shop All Conduit Bodies & Covers
Wiremold
Wiremold 9738956 30 in. Cover Cord Flat Screen; White
Mfr # 9738956
Zoro # G604009383
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 9738956
- Zoro # G604009383
- Country of Origin China
- Category Conduit Bodies & Covers
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Ideal for hiding cables used with wall mounted flat screen tvs
- Color: White
- Size: 30"
- Material: Plastic
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 15A, 600V AC, 10kA DC (BP/SC-15)
- GROTE Welding Cable, Black, 6Ga, 100 ft. Spool (82-5734)
- AMERICAN WIRE TIE Wire Ties PK, 10" 16 GA B/A , IMPORT (16BA10-ASSYIMPNY)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- WIREMOLD Legrand Traingle Metal Conduit Connector Box Ivory (B-17)
- KILLARK Conduit Outlet Body, LR, 1 In. (OLR-3)
- L.H. DOTTIE L.H. Dottie 2'' Conduit Body Aluminum Cover, 5PK (BC200)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y583)
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- Wiremold Conduit Bodies & Covers