Shop All Raceway Fittings
Wiremold
Wiremold 4-.75in. Round Ceiling Box V5738A
Mfr # V5738A
Zoro # G603995342
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Width 5.5 in
- Features Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4'', 3 1/2'', and 4 1/16'' (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2'' trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 5 1/2'' (140mm) and depth of 1'' (25mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''VC'' or the ''WH'' color suffix to ''WHC'' to denote the Canadian versions.
- Voltage 300.0 V
- Depth 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # V5738A
- Zoro # G603995342
- UPC # 786776070439
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 5.5 in |
Depth | 1.0 in |
Height | 5.5 in |
Product Height US | 5.5 in |
Product Width US | 5.5 in |
Product Depth US | 1.0 in |
Details
Color | Ivory |
Features | Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4'', 3 1/2'', and 4 1/16'' (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2'' trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 5 1/2'' (140mm) and depth of 1'' (25mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''VC'' or the ''WH'' color suffix to ''WHC'' to denote the Canadian versions. |
Voltage | 300.0 V |
Type | Raceway |
Special Features | Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways |
Standard | cULus Listed Surface Metal Raceway: File E41751: Guide RJPR |
Application Sector | Commercial |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Product Volume US | 23.75 cu in |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- VICTRON ENERGY SmartSolar MPPT 150/85-MC4 VE.Can (SCC115085511)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001K1L1G)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- WIREMOLD Solid Base Fixture Box Fittng, Ivry, Steel (V5739)
- WIREMOLD Bw16 Wiremold T-Fitting-Wh BW16 (7016462)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- WIREMOLD Carpet and Tile Flange, Brown, Brass (817B)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- Wiremold Raceway Fittings