Shop All Electrical Raceways
Wiremold
WHT Cord Cover Kit
Mfr # C210
Zoro # G208200247
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Features 12' of Cord Channel (3 sections, 4' long); 2 Flat Elbows; 1 Inside Elbow; 1 Outside Elbow; 2 Couplings; 1 T-Fitting
- Product Line Wiremold
- Standard Raceway is not NRTL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling.
- Application Sector Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # C210
- Zoro # G208200247
- UPC # 86698880490
- Country of Origin United States
- Category Electrical Raceways
Details
Type | Raceway |
Features | 12' of Cord Channel (3 sections, 4' long); 2 Flat Elbows; 1 Inside Elbow; 1 Outside Elbow; 2 Couplings; 1 T-Fitting |
Product Line | Wiremold |
Standard | Raceway is not NRTL Listed and is only designed for use in protecting electrical cords, low voltage wiring and cabling. |
Application Sector | Residential |
Description
Cordmate II, White Cord Cover Kit, Includes 12' Of Snap Open Hinged Wire Channel, 2 Flat Elbows, Inside Elbow, Outside Elbow, 2 Couplings, TFitting, Channel Will Acommodate Several Types Of Low Voltage Cable At The Same Time, Telephone Cable, Data Cable, Speaker Wire Coaxial Cable, Easy To Install Plastic Channel Fittings With Adhesive Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA 5-20R (YGA021F)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 80A, Fast-Acting, 500V AC, Bolt-On (FWH-80A)
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- WIREMOLD 5'WHT Chan Cord Cover (C10)
- WIREMOLD WHT Cord Cover Kit (C210)
- WIREMOLD 5'WHT Plas Wire Channel (NMW1)
- WIREMOLD T-Fitting Mtl Raceway Iv (B-16)
- WIREMOLD Wire Channel 5' Wht (NMW1)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- Wiremold Electrical Raceways