Shop All Raceway Fittings
Wiremold
V2003 Supporting Clip
Mfr # V2003
Zoro # G3630299
product price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125.0 V
- Features Supports lengths of 2000 Series Raceway at any point desired. Mounts to surface with No. 6 flathead screw. This support clip has plated finish. V indicates Ivory finish.
- Type Plugmold
- Amperage 15 A
- Standard cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V2003
- Zoro # G3630299
- UPC # 786776189780
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Raceway Supporting Clip |
Voltage | 125.0 V |
Features | Supports lengths of 2000 Series Raceway at any point desired. Mounts to surface with No. 6 flathead screw. This support clip has plated finish. V indicates Ivory finish. |
Type | Plugmold |
Amperage | 15 A |
Standard | cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Special Features | Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes. |
Application Sector | Commercial |
Enclosure Type | Steel |
Product Line | Wiremold |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Description
Raceway Supporting Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC 3/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0309AL)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, ClsOnRse (9037HG32LZ20)
- YELLOW JACKET Yellow Jacket Cable Protectors (YJ5EB-125)
- SIMPSON STRONG-TIE 6X Zmax Galv Steel (APA6)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (30TP-C)
- WIREMOLD Blank End Fitting, Gray, Aluminum (ALA3810B)
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- Wiremold Raceways