Shop All Raceway Fittings
Wiremold
Utility Box Fitting, Gray, Steel
Mfr # G3028
Zoro # G0554779
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Gray
- For Use With 3000 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # G3028
- Zoro # G0554779
- UPC # 786776085693
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Depth | 1 7/8 in |
Width (In.) | 6 3/4 in |
Overall Depth | 1 7/8 in |
Overall Width | 6 3/4 in |
Details
Item | Utility Box Fitting |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | Gray |
For Use With | 3000 Raceways |
Material | Steel |
Standards | CSA Certified, CSA LR350, File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, RoHS, UL Listed |
Material of Construction | Steel |
Number of Channels | 2 |
Voltage | 600.0 V |
Features | Cover has Raceway Twistouts on all Sides |
Knockouts | (5) 1/2 in Trade Size |
Application Sector | Commercial |
Standard | cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Special Features | Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring. |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Utility Box Fitting, Material of Construction Steel, Number of Channels 2, Knockouts (5) 1/2 in Trade Size, Color Gray, Width (In.) 6 3/4 in, For Use With 3000 Raceways, Features Cover has Raceway Twistouts on all Sides, Standards CSA Certified, CSA LR350, File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, RoHS, UL Listed, Overall Depth 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ECSR Series, 30A, Time-Delay, 600V, Cylindrical (ECSR30)
- LEVITON Decora Outlet Tr 15A Gry (T5325-DG)
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M051)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- WIREMOLD Duplex Cover Plate, Brown, Brass (828SPTC)
- WIREMOLD Legrand 800-Volt Raceway Base and Cover Non-Metallic Single-Channel in White (800BAC-WH)
- WIREMOLD Duplex Receptacle Cover, Ivory, Steel (30TP-B)
- WIREMOLD Extension Box Fitting, Ivory, PVC (2348S/51)
- WIREMOLD Wire Clip Fitting, Gray, Steel (OFRWC)
- WIREMOLD GFI Cover Plate, Brown, Brass (828GFITC)
- Wiremold Raceway Fittings