Shop All Raceway Fittings
Wiremold
Utility Box Fitting, Gray, Steel
Mfr # 1528
Zoro # G0555165
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Gray
- For Use With 1500 Raceways, 2600 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 1528
- Zoro # G0555165
- UPC # 786776082876
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3 1/4 in |
Width (In.) | 1 5/8 in |
Length (In.) | 3 1/4 in |
Description
Utility Box Fitting, Series 1500, Material of Construction Steel, Number of Channels 2, Color Gray, Length (In.) 3 1/4 in, Width (In.) 1 5/8 in, For Use With 1500 Raceways, 2600 Raceways, Features Flat Pro�le, Full Line of Fittings, Installs in Open Space Areas, Unpainted, Function Used As A Cross, Tee, Straight Through or to Terminate Run, Includes (2) 1500WC Wire Clips, Standards CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Complian
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM125VH)
- LEVITON GFI Receptacle (GFWR1-E)
- MERSEN CC Class, ATQR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATQR9)
- HUBBELL Receptacle, Brown, Female, Double Set Screw (HBLFRBN)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- WIREMOLD Wiremold Company Bw17 Wiremold Fitting-Wh BW17 (7016470)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1/2)
- WIREMOLD WHT Cord Cover Kit (C210)
- WIREMOLD Two Gang Extension Adaptor Fitting, Ivory (V5751-2)
- WIREMOLD Transition Fitting, Ivory, Steel (2686FO)
- WIREMOLD Floor Box, Gray, Cast-Iron (880CS3-1)
- Wiremold Raceway Fittings