Shop All Prewired Raceways
Wiremold
USB Plugmold, 5 ft., SS, 3 Outlets
Mfr # S20GB509TRUSBA
Zoro # G500719720
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Plugmold
- Number of Outlets 9
- Outlet Center Distance 9 in
- Length 5 ft
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # S20GB509TRUSBA
- Zoro # G500719720
- UPC # 78677618445
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Overall Height | 7/8 in |
Wire Size | #12 THHN |
Width | 60 in |
Overall Width | 1 5/16 in |
Height | 1-1/4 in |
Product Width US | 60.0 in |
Product Depth US | 0.88 in |
Product Height US | 1.25 in |
Description
USB Plugmold, Receptacle Type (3)NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 9 in, Amps 2.4 A, Material Stainless Steel, Color Silver, Number of Outlets 9, Data Communication Outlets (6) Type A USB, Number of Wire Leads 3, Overall Height 7/8 in, Overall Width 1 5/16 in, Length 5 ft, Voltage 125V AC, Wire Size #12 THHN, Mounting Style Screw Through Base, Optional Entrance Fitting (1) Coupling, (2) Blank End Fittings, Includes (1) 2001 Base Coupling, (2) 2010B Blank End Fittings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 3 In., 10 ft. L, Aluminum (863303)
- SDC Pushbuttons (413MNU)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1210CS)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- LEGRAND Prewired Raceway, 12 Outlets, 6 ft. L (NM24GBA618)
- LEGRAND Prewired Raceway, 4 Outlets, 18 In. D (NM20GB618)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- Wiremold Prewired Raceways