Shop All Raceway Fittings
Wiremold
Two Gang Extension Adaptor Fitting, Ivory
Mfr # V5751-2
Zoro # G0415059
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Color Ivory
- Raceway Type Steel
- For Use With 500 and 700 Series Raceway
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V5751-2
- Zoro # G0415059
- UPC # 786776070606
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 3/4 in |
Depth | 1.0 in |
Overall Width | 4 3/4 in |
Overall Height | 1 in |
Raceway Height | 3/4 in |
For Raceway Width | 3/4 in |
For Raceway Width x Height | 3/4 in x 21/32 in |
Raceway Width | 3/4 in |
For Raceway Height | 3/4 in |
Overall Length | 4 3/4 in |
Product Height US | 4.88 in |
Product Depth US | 1.0 in |
Product Width US | 4.88 in |
Description
Flush Two Gang Extension Adapter Fitting, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 500 Raceways, 700 Raceways, Features Accepts Nema Double-Gang Standard Faceplates, For Extensions From Existing Flush Switch and Receptacle Boxes, Two-Gang: 4-3/4 in L x 4-3/4 in W, Number of Gangs 2, Overall Height 1 in, Overall Length 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 120V, 1 Poles, 2, 75kA (STP120P07)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 7.5A, 2 Pole, 250V AC, Medium Curve (MA2-B-34-475-1-A16-B-E)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2811)
- WIREMOLD GFCI Box Fitting, Ivory, Steel (V5744)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- WIREMOLD Blank Cover Assembly, Gray, Nickel (FPBTCNK)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (2317DFO)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PT12SBA Standard Box - Mount Box - Office White - 1 Pack (PT12SBA)
- Wiremold Raceways