Shop All Raceway Fittings
Wiremold
Two Gang Box Fitting, Ivory, Steel
Mfr # V5747-2
Zoro # G2855189
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # V5747-2
- Zoro # G2855189
- UPC # 786776070538
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height (In.) | 1 3/8 in |
Length | 4 3/4 in |
Length (In.) | 4 3/4 in |
Width (In.) | 4 3/4 in |
Depth | 1.5 in |
Overall Length | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 1 3/8 in |
Product Width US | 4.88 in |
Product Height US | 4.88 in |
Product Depth US | 1.5 in |
Description
Two Gang Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Color Ivory, Height (In.) 1 3/8 in, Length (In.) 4 3/4 in, Width (In.) 4 3/4 in, For Use With 500 Raceways, 700 Raceways, Features Flat Pro�le, Full Line of Fittings, Installs in Open Space Areas, Unpainted, Standards CSA Certified, CSA File 350, File 41751 Guide RJPR, File E4376 Guide RJBT Fittings, RoHS, UL Listed, UL5 Compliant, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- EATON Gray Blanking Plug, 22mm, Gray (M22-B)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636)
- WIREMOLD GFCI Two Gang Cover Fitting, Gray, Steel (G4047RX)
- WIREMOLD 500 Series Raceway Cutter (605)
- WIREMOLD Internal Elbow Fitting, White, PVC (2817-WH)
- WIREMOLD 2PK WHT Flat Elbow (NMW6)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (2317DFO)
- WIREMOLD Single Service Fitting, Gray, Aluminum (525C)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- Wiremold Raceways