Shop All Raceway Fittings
Wiremold
Transition Fitting, Ivory, Steel
Mfr # 2686FO
Zoro # G0555086
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 2400 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiremold
- MFR # 2686FO
- Zoro # G0555086
- UPC # 786776170535
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Height | 3 1/2 in |
For Raceway Width x Height | 2 7/32 in x 23/32 in |
Details
Item | Transition Fitting |
Type | Cord and Cable Management |
Raceway Type | Steel |
Color | Ivory |
For Use With | 2400 Raceways |
Material | Steel |
Number of Channels | 2 |
Standards | cULus Listed |
Material of Construction | Steel |
Voltage | 600.0 V |
Features | Has 3/4 in and 1 in Concentric Trade Size Knockouts with 1 in Trade Size Knockout Elongated so Adjustment from Surface to Center of Bushing is 1 in Minimum to 1-5/8 in Maximum, Has Twistouts for Transition to 1500 and 2600 Pancake Raceways |
Series | 2600 |
Compatible with Product Type | 2400 Raceways |
Application Sector | Residential/Commercial |
Standard | cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Special Features | Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted. |
Product Environmental Profile | Yes |
cULus Listed | Yes |
Product Line | Wiremold |
Description
Transition Fitting, Series 2600, For Raceway Width x Height 2 7/32 in x 23/32 in, Material Steel, Color Ivory, Number of Channels 2, Compatible with Product Type 2400 Raceways, Features Has 3/4 in and 1 in Concentric Trade Size Knockouts with 1 in Trade Size Knockout Elongated so Adjustment from Surface to Center of Bushing is 1 in Minimum to 1-5/8 in Maximum, Has Twistouts for Transition to 1500 and 2600 Pancake Raceways, Overall Height 3 1/2 in, Overall Length 2 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Blue, 30mm (9001L8)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- LEVITON Straight Blade Plug (5666-C)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA3817)
- WIREMOLD Plug-In Six Outlet Unit, Gray, Aluminum (UL207BC)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- WIREMOLD Duplex Two Gang Cover Fitting, Ivry, Steel (V4047BB)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- WIREMOLD Duplex Service Fitting, Gray, Aluminum (525F)
- D-LINE End Cap, White, ABS, Caps (US/EC3015W/5/GR)
- Wiremold Raceways