Shop All Raceway Fittings
Wiremold
Transition Fitting, Ivory, PVC
Mfr # 5474
Zoro # G0555077
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Raceway
- Color Ivory
- Raceway Type Non Metallic
- For Use With 5400 Series Raceway
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # 5474
- Zoro # G0555077
- UPC # 786776100389
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 3 1/4 in |
Details
Item | Transition Fitting |
Type | Raceway |
Color | Ivory |
Raceway Type | Non Metallic |
For Use With | 5400 Series Raceway |
Material | Non-Metallic |
Standards | cUL Listed, UL Listed |
Material of Construction | Non Metallic |
Number of Channels | Multiple |
Voltage | 600.0 V |
Features | Makes transition from 5400 Series Raceway to the 400/800/2300. or PN03, PN05, and PN15 Series Latching Raceways. |
Series | 5400 |
Compatible with Product Type | 5400 Raceways |
Standard | cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC. |
Special Features | Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes. |
cULus Listed | Yes |
Product Environmental Profile | Yes |
Product Line | Wiremold |
Description
Transition Fitting, Series 5400, Material Non-Metallic, Color Ivory, Number of Channels Multiple, Compatible with Product Type 5400 Raceways, Overall Length 7 1/2 in, Overall Width 3 1/4 in, Standards cUL Listed, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (ALA-DR)
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- WIREMOLD Wiremold Company Bw17 Wiremold Fitting-Wh BW17 (7016470)
- WIREMOLD GFCI Service Fitting, Gray, Aluminum (525J)
- Wiremold Raceway Fittings