Shop All Raceway Fittings
Wiremold
Three Gang Box Fitting, Ivory, Steel
Mfr # V5747-3
Zoro # G0554681
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cord and Cable Management
- Raceway Type Steel
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiremold
- MFR # V5747-3
- Zoro # G0554681
- UPC # 786776070545
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 4 5/8 in |
Length (In.) | 4 5/8 in |
Width (In.) | 6 1/2 in |
Overall Length | 4 5/8 in |
Overall Width | 6 1/2 in |
Description
Three Gang Box Fitting, Series 500, 700, Material of Construction Steel, Number of Channels 2, Knockouts (2) 1/2 in Trade Size, Color Ivory, Length (In.) 4 5/8 in, Width (In.) 6 1/2 in, For Use With 500 Raceways, 700 Raceways, Features Fittings have Removable Covers, Low Profile, Scuffcoat Finish, Mounting Surface, Standards File E41751 Guide RJPR, Meets Article 386 of NEC and Meets Section 12-600 of CEC, RoHS, UL and cUL Listed File E4376 Guide RJBT, Number of Gangs 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE Silicone Lead Wire, HV, 14awg, 25KVDC, 50ft (R800-2514-0-50)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 5 PK (MDQ-3)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- WIREMOLD Radiused Internal Elbow Fitting, Ivry, PVC (5417FO)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- WIREMOLD End Feed Fitting, Gray, Steel (G2010A2)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-2WH)
- WIREMOLD Duplex Cover Plate, Black, Polycarbonate (828PR-BLK)
- Wiremold Raceways